HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Miniature Lamp, 1156LL, 27W, S8, 12.8V, PK10

LUMAPRO| Zoro #: G0572241| Mfr #: 2FMZ3

$26.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2"
Light Bulb Dia.: 1"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0572241 Mfr #: 2FMZ3
Max. Overall Bulb Length: 2"Light Bulb Dia.: 1"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Single Contact Bayonet (BA15s)Bulb Amps: 2100mA
Lumens: 402Voltage: 12.8
Watts: 27Average Bulb Life: 2400 hr.
For Enclosed Fixtures: NoTrade Number: 1156LL
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: S8Bulb Primary Application: General Purpose
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1156LL, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 12.8 Voltage, General Purpose, 27 Watts, Bulb Type Miniature, 2100mA Bulb Amps, Average Bulb Life 2400 hr., 402 Lumens, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews