Lumapro

Miniature Lamp, 1157, 27W, S8, 12.8V, PK10

Lumapro Miniature Lamp, 1157, 27W, S8, 12.8V, PK10 2FMK9
Hover or click to zoom Tap to zoom
  • Light Technology: Incandescent
  • Bulb Shape: S8
  • Bulb Base Type: Double Contact Index (BAY15d)
  • Wattage Equivalency: 8.26/26.88W INC
  • Watts: 8.26/26.88W
  • Bulb Type: Miniature
  • Voltage: 12.8/14V AC
  • Standards: Meets 2012 Lighting Legislation Energy Standards
See full product details
$6.96
pkg. of 10 ($0.70/ea)

Subtotal: $6.96

Lumapro #2FMK9 Specifications

  • Light Technology: Incandescent
  • Bulb Shape: S8
  • Bulb Base Type: Double Contact Index (BAY15d)
  • Wattage Equivalency: 8.26/26.88W INC
  • Watts: 8.26/26.88W
  • Bulb Type: Miniature
  • Voltage: 12.8/14V AC
  • Standards: Meets 2012 Lighting Legislation Energy Standards
  • High Output: No
  • Lighting Technology: Incandescent
  • Trade Number: 1157
  • For Enclosed Fixtures: No
  • Average Bulb Life: 1200/5000 hr.
  • Max. Overall Bulb Length: 2"
  • Indoor/Outdoor Usage: Indoor Only
  • Bulb Housing: Glass
  • Bulb Amps: 2100mA
  • Light Bulb Dia.: 1"
  • Bulb Primary Application: General Purpose
  • Max Overall Bulb Length: 2"
  • Item: Miniature Incandescent Bulb
  • Lumens: 402/38
  • Amps: 2100mA
  • Overall Bulb Base Type: Double Contact Index
  • Rated Life: 0.24 hr
  • Overall Length: 2 in
  • Bulb Dia.: 1 in
  • Overall Bulb Shape: S
  • Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, S8 Bulb Shape, Double Contact Index (BAY15d) Bulb Base Type, Incandescent, 402/38, Wattage Equivalency 8.26/26.88W INC, Watts 8.26/26.88W, 12.8/14V AC, Trade Number 1157, Bulb Primary Application General Purpose, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass, Package Quantity 10

Reviews of Lumapro #2FMK9

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.