Miniature Lamp, 1252, 0.3W, G6, 28V, PK10

LUMAPRO| Zoro #: G0632457| Mfr #: 2FMF1

$19.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-7/16"
Light Bulb Dia.: 3/4"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0632457 Mfr #: 2FMF1
Max. Overall Bulb Length: 1-7/16"Light Bulb Dia.: 3/4"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Double Contact Bayonet (BA15d)Bulb Amps: 230mA
Lumens: 38Voltage: 28
Watts: 0.3Average Bulb Life: 2000 hr.
For Enclosed Fixtures: NoTrade Number: 1252
Bulb Housing: GlassBulb Primary Application: Instrument
Item: Miniature Incandescent BulbBulb Shape: G6
Light Color: ClearCountry of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 1252, Bulb Shape G6, Bulb Base Type Double Contact Bayonet (BA15d), 28 Voltage, Instrument, 0.3 Watts, Bulb Type Miniature, 230mA Bulb Amps, Average Bulb Life 2000 hr., 38 Lumens, Light Color Clear, Max. Overall Bulb Length 1-7/16 In., Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews