Miniature Lamp, 1295, 38W, S8, 12.5V, PK10

LUMAPRO| Zoro #: G2232334| Mfr #: 2FMV8

$22.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2"
Light Bulb Dia.: 1"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232334 Mfr #: 2FMV8
Max. Overall Bulb Length: 2"Light Bulb Dia.: 1"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Single Contact Bayonet (BA15s)Bulb Amps: 3000mA
Lumens: 629Voltage: 12.5
Watts: 38Average Bulb Life: 200 hr.
For Enclosed Fixtures: NoTrade Number: 1295
Bulb Housing: GlassBulb Primary Application: General Purpose
Item: Miniature Incandescent BulbBulb Shape: S8
Light Color: ClearCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1295, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 12.5 Voltage, General Purpose, 38 Watts, Bulb Type Miniature, 3000mA Bulb Amps, Average Bulb Life 200 hr., 629 Lumens, Light Color Clear, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews