KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 1448, 1.0W, G3 1/2, 24V, PK10

LUMAPRO| Zoro #: G0615544| Mfr #: 2FMW1

$7.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 24
Average Bulb Life: 3000 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615544 Mfr #: 2FMW1
Voltage: 24Average Bulb Life: 3000 hr.
Light Color: ClearBulb Amps: 35mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: RadioBulb Housing: Glass
Lumens: 4Trade Number: 1448
Max. Overall Bulb Length: 15/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: G3-1/2
Watts: 1.0For Enclosed Fixtures: No
Bulb Base Type: Miniature Screw (E10)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 7/16"Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1448, Bulb Shape G3-1/2, Bulb Base Type Miniature Screw (E10), 24 Voltage, Radio, 1.0 Watts, Bulb Type Miniature, 35mA Bulb Amps, Average Bulb Life 3000 hr., 4 Lumens, Light Color Clear, Max. Overall Bulb Length 15/16 In., Light Bulb Dia. 7/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews