LUMAPRO 17.9W, S8 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G1250076| Mfr #: 2FMA7

$14.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6.5
Average Bulb Life: 100 hr.
Bulb Amps: 2750mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250076 Mfr #: 2FMA7
Voltage: 6.5Average Bulb Life: 100 hr.
Bulb Amps: 2750mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
Bulb Housing: GlassLumens: 289
Trade Number: 1460Max. Overall Bulb Length: 2"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: S8Watts: 18.0
For Enclosed Fixtures: NoBulb Base Type: Double Contact Prefocus (P15d)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Japan

Description

Miniature Incandescent Bulb, Trade Number 1460, Bulb Shape S8, Bulb Base Type Double Contact Prefocus (P15d), 6.5 Voltage, General Purpose, 18.0 Watts, Bulb Type Miniature, 2750mA Bulb Amps, Average Bulb Life 100 hr., 289 Lumens, Incandescent

Reviews