KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 1594, 30W, S8, 6V, PK10

LUMAPRO| Zoro #: G2328006| Mfr #: 2FLX4

$10.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6
Average Bulb Life: 250 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328006 Mfr #: 2FLX4
Voltage: 6Average Bulb Life: 250 hr.
Light Color: ClearBulb Amps: 5000mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: InstrumentBulb Housing: Glass
Lumens: 453Trade Number: 1594
Max. Overall Bulb Length: 2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: S8
Watts: 30For Enclosed Fixtures: No
Bulb Base Type: Double Contact Bayonet (BA15d)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 1"Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1594, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 6 Voltage, Instrument, 30 Watts, Bulb Type Miniature, 5000mA Bulb Amps, Average Bulb Life 250 hr., 453 Lumens, Light Color Clear, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews