Miniature Lamp, 1612, 1.8W, S8, 5.4V, PK10

LUMAPRO| Zoro #: G1871195| Mfr #: 2FMF7

$38.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1871195 Mfr #: 2FMF7
High Output: NoItem: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyFor Enclosed Fixtures: No
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Bulb Base Type: Double Contact Bayonet (BA15d)Bulb Housing: Glass
Bulb Shape: S8Max. Overall Bulb Length: 2"
Bulb Amps: 250mABulb Primary Application: Instrument
Average Bulb Life: 1000 hr.Light Color: Clear
Watts: 1.8Voltage: 5.4
Trade Number: 1612Lumens: 126
Country of Origin (subject to change): China

Product Description

Miniature Incandescent Bulb, Trade Number 1612, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 5.4 Voltage, Instrument, 1.8 Watts, Bulb Type Miniature, 250mA Bulb Amps, Average Bulb Life 1000 hr., 126 Lumens, Light Color Clear, Max. Overall Bulb Length 2 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10