SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 18W, S8 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G1946007| Mfr #: 2FMP6

$7.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6.5Bulb Primary Application: InstrumentHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946007 Mfr #: 2FMP6
Voltage: 6.5Bulb Primary Application: Instrument
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 1630
Light Color: ClearFor Enclosed Fixtures: No
Bulb Shape: S8Light Bulb Dia.: 1"
Lumens: 289Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 18.0
Bulb Base Type: Double Contact Prefocus (P15d)Bulb Amps: 2770mA
Max. Overall Bulb Length: 2"Average Bulb Life: 100 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 1630, Bulb Shape S8, Bulb Base Type Double Contact Prefocus (P15d), 6.5 Voltage, Instrument, 18.0 Watts, Bulb Type Miniature, 2770mA Bulb Amps, Average Bulb Life 100 hr., 289 Lumens, Incandescent, Light Color Clear

Reviews