HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

LUMAPRO 18W, S8 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G2465635| Mfr #: 2FLR9

$9.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2"
Light Bulb Dia.: 1"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465635 Mfr #: 2FLR9
Max. Overall Bulb Length: 2"Light Bulb Dia.: 1"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Double Contact Prefocus (P15d)Bulb Amps: 2750mA
Lumens: 289Voltage: 6.5
Watts: 18.0Average Bulb Life: 100 hr.
For Enclosed Fixtures: NoTrade Number: 1631
Bulb Housing: GlassBulb Primary Application: Instrument
Item: Miniature Incandescent BulbBulb Shape: S8
Light Color: ClearCountry of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 1631, Bulb Shape S8, Bulb Base Type Double Contact Prefocus (P15d), 6.5 Voltage, Instrument, 18.0 Watts, Bulb Type Miniature, 2750mA Bulb Amps, Average Bulb Life 100 hr., 289 Lumens, Light Color Clear, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews