Miniature Lamp, 1680, 25W, S8, 6V, PK10

LUMAPRO| Zoro #: G0353017| Mfr #: 2FLU6

$4.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6
Average Bulb Life: 300 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0353017 Mfr #: 2FLU6
Voltage: 6Average Bulb Life: 300 hr.
Light Color: ClearBulb Amps: 4100mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: AircraftBulb Housing: Glass
Lumens: 402Trade Number: 1680
Max. Overall Bulb Length: 2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: S8
Watts: 25For Enclosed Fixtures: No
Bulb Base Type: Single Contact Bayonet (BA15s)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 1"Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1680, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 6 Voltage, Aircraft, 25 Watts, Bulb Type Miniature, 4100mA Bulb Amps, Average Bulb Life 300 hr., 402 Lumens, Light Color Clear, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews