KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 1691, 17W, S8, 28V, PK10

LUMAPRO| Zoro #: G2011931| Mfr #: 2FLV8

$27.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 1000 hr.
Bulb Amps: 610mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011931 Mfr #: 2FLV8
Voltage: 28Average Bulb Life: 1000 hr.
Bulb Amps: 610mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Aircraft
Bulb Housing: GlassLumens: 189
Trade Number: 1691Max. Overall Bulb Length: 2"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: S8Watts: 17.0
For Enclosed Fixtures: NoBulb Base Type: Single Contact Bayonet (BA15s)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 1"
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 1691, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 28 Voltage, Aircraft, 17.0 Watts, Bulb Type Miniature, 610mA Bulb Amps, Average Bulb Life 1000 hr., 189 Lumens, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews