PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Miniature Lamp, 1816, 4.0W, T3 1/4, 13V, PK10

LUMAPRO| Zoro #: G1812781| Mfr #: 2FMF6

$6.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-3/16"Light Bulb Dia.: 13/32"High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812781 Mfr #: 2FMF6
Max. Overall Bulb Length: 1-3/16"Light Bulb Dia.: 13/32"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 330mA
Lumens: 38Voltage: 13
Watts: 4.0Average Bulb Life: 1000 hr.
For Enclosed Fixtures: NoTrade Number: 1816
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T3-1/4Bulb Primary Application: General Purpose
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1816, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 13 Voltage, General Purpose, 4.0 Watts, Bulb Type Miniature, 330mA Bulb Amps, Average Bulb Life 1000 hr., 38 Lumens, Max. Overall Bulb Length 1-3/16 In., Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews