Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 4.3W, T3 1/4 Miniature Incandescent Bulb

  • Zoro #: G4861236
  • Mfr #: 21U626
$1.39
  • Voltage: 13
  • Max. Overall Bulb Length: 1-3/16"
  • Bulb Type: Miniature
See full product details
Orders over $75 ship free.

Lumapro #21U626 Specifications

  • Zoro #: G4861236
  • Mfr #: 21U626
Voltage: 13 Max. Overall Bulb Length: 1-3/16"
Bulb Type: Miniature Lighting Technology: Incandescent
Trade Number: 1816 Indoor/Outdoor Usage: Indoor Only
Max Overall Bulb Length: 1-3/16" For Enclosed Fixtures: No
Bulb Shape: T3-1/4 Bulb Housing: Glass
Bulb Base Type: Miniature Bayonet (BA9s) Item: Miniature Incandescent Bulb
Lumens: 38 High Output: No
Standards: Meets 2012 Lighting Legislation Energy Standards Watts: 4.3
Bulb Primary Application: Aircraft Average Bulb Life: 1000 hr.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, Trade Number 1816, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 13 Voltage, Aircraft, 4.3 Watts, Bulb Type Miniature, Average Bulb Life 1000 hr., 38 Lumens, Incandescent

Reviews of Lumapro #21U626