Miniature Lamp, 1820, 3.0W, T3 1/4, 28V, PK10

LUMAPRO| Zoro #: G1583881| Mfr #: 2FMP5

$12.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-3/16"Light Bulb Dia.: 7/16"High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583881 Mfr #: 2FMP5
Max. Overall Bulb Length: 1-3/16"Light Bulb Dia.: 7/16"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 10mA
Lumens: 20Voltage: 28
Watts: 3.0Average Bulb Life: 1000 hr.
For Enclosed Fixtures: NoTrade Number: 1820
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T3-1/4Bulb Primary Application: Indicator
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1820, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 28 Voltage, Indicator, 3.0 Watts, Bulb Type Miniature, 10mA Bulb Amps, Average Bulb Life 1000 hr., 20 Lumens, Incandescent, Package Quantity 10

Reviews