BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Miniature Lamp, 1821, 5.0W, T3 1/4, 28V, PK10

LUMAPRO| Zoro #: G1808676| Mfr #: 2FMW5

$17.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-3/16"Bulb Amps: 170mABulb Base Type: Miniature Screw (E10)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1808676 Mfr #: 2FMW5
Max. Overall Bulb Length: 1-3/16"Bulb Amps: 170mA
Bulb Base Type: Miniature Screw (E10)Voltage: 28
Bulb Housing: GlassTrade Number: 1821
Bulb Shape: T3-1/4Light Bulb Dia.: 7/16"
Bulb Type: MiniatureWatts: 5.0
High Output: NoIndoor/Outdoor Usage: Indoor Only
Item: Miniature Incandescent BulbAverage Bulb Life: 500 hr.
Bulb Primary Application: IndicatorFor Enclosed Fixtures: No
Standards: Meets 2012 Lighting Legislation EnergyLumens: 43
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1821, Bulb Shape T3-1/4, Bulb Base Type Miniature Screw (E10), 28 Voltage, Indicator, 5.0 Watts, Bulb Type Miniature, 170mA Bulb Amps, Average Bulb Life 500 hr., 43 Lumens, Incandescent, Package Quantity 10

Reviews