Miniature Lamp, 1888, 3.5W, T3 1/4, 7V, PK10

LUMAPRO| Zoro #: G0807615| Mfr #: 2FMW6

$7.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 7Bulb Primary Application: General PurposeHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807615 Mfr #: 2FMW6
Voltage: 7Bulb Primary Application: General Purpose
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 1888
Light Color: ClearFor Enclosed Fixtures: No
Bulb Shape: T3-1/4Light Bulb Dia.: 7/16"
Lumens: 25Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 3.5
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 500mA
Max. Overall Bulb Length: 1-3/16"Average Bulb Life: 1500 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1888, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 7 Voltage, General Purpose, 3.5 Watts, Bulb Type Miniature, 500mA Bulb Amps, Average Bulb Life 1500 hr., 25 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews