Lumapro
Miniature Lamp, 1891, 3.0W, T3 1/4, 14V, PK10
Mfr # 1891-10PK
Zoro # G2574266
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 3.36W INC
- Watts 3.36 W
Explore More Products
- LUMAPRO Miniature Lamp, 786, 12W, T2 1/4, 6V 786-1
- LUMAPRO Mini Lamp, 1829, 1.96W, T3 1/4, 28V, PK10 1829-10PK
- LUMAPRO Miniature Lamp, 13, 1.1W, G3 1/2, 3.7V, PK10 13-10PK
- LUMAPRO Miniature Lamp, 7225, 4.0/21W, S8, 12V, PK10 7225-10PK
- LUMAPRO Miniature Lamp, 1662, S8, 28V, PK10 1662-10PK
- LUMAPRO Miniature Lamp, H11-55LL, 55W, T3 1/2, 12V H11 55W LL
- LUMAPRO Miniature Lamp, 1888, 3.5W, T3 1/4, 7V, PK10 1888-10PK
- LUMAPRO Miniature Lamp, 558, 4.0W, T3 1/4, 13V, PK10 558-10PK
- LUMAPRO Miniature Lamp, 1224, 5.1W, G6, 32V, PK10 1224-10PK
- LUMAPRO Mini Incand Bulb, 590, T3 1/4, 5.0W, 13.PK10 1250X-2-10PK
- RACE SPORT 6 Ohm 25W Load Resistors (Pair) Pr 6OHM25WATT
- Lumapro Vehicle Bulbs & Lenses