Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 3.4W, T3 1/4 Miniature Incandescent Bulb

  • Zoro #: G4861911
  • Mfr #: 21U636
$2.39 ($1.20/unit)
  • Bulb Shape: T3-1/4
  • High Output: No
  • Watts: 3.4
See full product details
Orders over $75 ship free.

Lumapro #21U636 Specifications

  • Zoro #: G4861911
  • Mfr #: 21U636
Bulb Shape: T3-1/4 High Output: No
Watts: 3.4 Bulb Housing: Glass
For Enclosed Fixtures: No Voltage: 14
Lighting Technology: Incandescent Indoor/Outdoor Usage: Indoor Only
Bulb Type: Miniature Lumens: 25
Trade Number: 1891 Standards: Meets 2012 Lighting Legislation Energy Standards
Item: Miniature Incandescent Bulb Bulb Base Type: Miniature Bayonet (BA9s)
Average Bulb Life: 500 hr. Max Overall Bulb Length: 1-3/16"
Max. Overall Bulb Length: 1-3/16" Bulb Primary Application: Automotive
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, T3-1/4 Bulb Shape, Miniature Bayonet (BA9s) Bulb Base Type, 25, Watts 3.4, 14, Trade Number 1891, Bulb Primary Application Automotive, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass, Package Quantity 2

Reviews of Lumapro #21U636