TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Miniature Lamp, 194, 3.4W, T3 1/4, 14V, PK10

LUMAPRO| Zoro #: G1576075| Mfr #: 2FML3

$6.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-1/16"Light Bulb Dia.: 13/32"High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576075 Mfr #: 2FML3
Max. Overall Bulb Length: 1-1/16"Light Bulb Dia.: 13/32"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Glass Wedge (W2.1x9.5d)Bulb Amps: 270mA
Lumens: 25Voltage: 14
Watts: 3.4Average Bulb Life: 2500 hr.
For Enclosed Fixtures: NoTrade Number: 194
Bulb Housing: GlassBulb Primary Application: General Purpose
Item: Miniature Incandescent BulbBulb Shape: T3-1/4
Light Color: ClearCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 194, Bulb Shape T3-1/4, Bulb Base Type Glass Wedge (W2.1x9.5d), 14 Voltage, General Purpose, 3.4 Watts, Bulb Type Miniature, 270mA Bulb Amps, Average Bulb Life 2500 hr., 25 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews