SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 199, 29W, S8, 12.8V, PK10

LUMAPRO| Zoro #: G1762817| Mfr #: 2FLY7

$8.93 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12.8Bulb Primary Application: General PurposeHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762817 Mfr #: 2FLY7
Voltage: 12.8Bulb Primary Application: General Purpose
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 199
Light Color: ClearFor Enclosed Fixtures: No
Bulb Shape: S8Light Bulb Dia.: 1"
Lumens: 402Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 29
Bulb Base Type: Single Contact Bayonet (BA15s)Bulb Amps: 2250mA
Max. Overall Bulb Length: 2"Average Bulb Life: 1200 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 199, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 12.8 Voltage, General Purpose, 29 Watts, Bulb Type Miniature, 2250mA Bulb Amps, Average Bulb Life 1200 hr., 402 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews