Miniature Lamp, 2040, 8.0W, T2 1/4, 12.8V

LUMAPRO| Zoro #: G1229961| Mfr #: 2EKW6

$4.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1229961 Mfr #: 2EKW6
Indoor/Outdoor Usage: Indoor OnlyHigh Output: No
Item: Miniature Incandescent BulbFor Enclosed Fixtures: No
Standards: Meets 2012 Lighting Legislation EnergyBulb Housing: Glass
Bulb Type: MiniatureBulb Primary Application: General Purpose
Average Bulb Life: 150 hr.Watts: 8.0
Voltage: 12.8Trade Number: 2040
Lumens: 132Light Color: Clear
Bulb Shape: T2-1/4Max. Overall Bulb Length: 1-1/4"
Bulb Base Type: Glass Wedge (W2x4.6d)Bulb Amps: 620mA
Light Bulb Dia.: 3/8"Country of Origin (subject to change): South Korea

Product Description

Miniature Incandescent Bulb, Trade Number 2040, Bulb Shape T2-1/4, Bulb Base Type Glass Wedge (W2x4.6d), 12.8 Voltage, General Purpose, 8.0 Watts, Bulb Type Miniature, 620mA Bulb Amps, Average Bulb Life 150 hr., 132 Lumens, Light Color Clear, Max. Overall Bulb Length 1-1/4 In., Light Bulb Dia. 3/8 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Product Reviews