KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 210, 12W, B6, 6.5V, PK10

LUMAPRO| Zoro #: G0683986| Mfr #: 2FLZ6

$25.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6.5
Average Bulb Life: 100 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0683986 Mfr #: 2FLZ6
Voltage: 6.5Average Bulb Life: 100 hr.
Light Color: ClearBulb Amps: 1770mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: InstrumentBulb Housing: Glass
Lumens: 189Trade Number: 210
Max. Overall Bulb Length: 1-15/32"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: B6
Watts: 12.0For Enclosed Fixtures: No
Bulb Base Type: Double Contact Bayonet (BA15d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 210, Bulb Shape B6, Bulb Base Type Double Contact Bayonet (BA15d), 6.5 Voltage, Instrument, 12.0 Watts, Bulb Type Miniature, 1770mA Bulb Amps, Average Bulb Life 100 hr., 189 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews