Miniature Lamp, 211-2, 1.0W, T3, 12.8V, PK10

LUMAPRO| Zoro #: G1063465| Mfr #: 2FMD1

$22.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 1-23/32"Light Bulb Dia.: 3/8"High Output: No
Save 15%. Sign up for Z-mail.


Zoro #: G1063465 Mfr #: 2FMD1
Max. Overall Bulb Length: 1-23/32"Light Bulb Dia.: 3/8"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Miniature CapBulb Amps: 970mA
Lumens: 151Voltage: 12.8
Watts: 1.0Average Bulb Life: 1000 hr.
For Enclosed Fixtures: NoTrade Number: 211-2
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T3Bulb Primary Application: General Purpose
Country of Origin (subject to change): United States


Miniature Incandescent Bulb, Trade Number 211-2, Bulb Shape T3, Bulb Base Type Miniature Cap, 12.8 Voltage, General Purpose, 1.0 Watts, Bulb Type Miniature, 970mA Bulb Amps, Average Bulb Life 1000 hr., 151 Lumens, Max. Overall Bulb Length 1-23/32 In., Light Bulb Dia. 3/8 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10