Miniature Lamp, 222, 0.6W, TL3, 2.2V, PK10

LUMAPRO| Zoro #: G1077946| Mfr #: 2FMK8

$8.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 2.2
Average Bulb Life: 5 hr.
Bulb Amps: 250mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1077946 Mfr #: 2FMK8
Voltage: 2.2Average Bulb Life: 5 hr.
Bulb Amps: 250mABulb Housing: Glass
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Flashlight
High Output: NoTrade Number: 222
Max. Overall Bulb Length: 15/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: TL3
Watts: 0.6For Enclosed Fixtures: No
Bulb Base Type: Miniature Screw (E10)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 1"Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 222, Bulb Shape TL3, Bulb Base Type Miniature Screw (E10), 2.2 Voltage, Flashlight, 0.6 Watts, Bulb Type Miniature, 250mA Bulb Amps, Average Bulb Life 5 hr., Max. Overall Bulb Length 15/16 In., Light Bulb Dia. 1 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews