KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 2233, 22W, S8, 28V, PK10

LUMAPRO| Zoro #: G0729075| Mfr #: 2FMR4

$90.34 /pk

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 1000 hr.
Bulb Amps: 766mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729075 Mfr #: 2FMR4
Voltage: 28Average Bulb Life: 1000 hr.
Bulb Amps: 766mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Aircraft
Bulb Housing: GlassLumens: 264
Trade Number: 2233Max. Overall Bulb Length: 2"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: S8Watts: 22
For Enclosed Fixtures: NoBulb Base Type: Single Contact Bayonet (BA15s)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 2233, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 28 Voltage, Aircraft, 22 Watts, Bulb Type Miniature, 766mA Bulb Amps, Average Bulb Life 1000 hr., 264 Lumens, Incandescent, Package Quantity 10

Reviews