PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G1052965| Mfr #: 5GED5

$3.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Type: MiniatureHigh Output: NoStandards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052965 Mfr #: 5GED5
Bulb Type: MiniatureHigh Output: No
Standards: Meets 2012 Lighting Legislation EnergyBulb Base Type: Miniature Bayonet (BA9s)
Lumens: 5Average Bulb Life: 3000 hr.
Max. Overall Bulb Length: 1-3/16"Bulb Primary Application: General Purpose
Indoor/Outdoor Usage: Indoor OnlyItem: Miniature Incandescent Bulb
Watts: 3.0For Enclosed Fixtures: No
Bulb Housing: GlassVoltage: 240
Bulb Shape: T3-1/4Trade Number: 240V/MB-1
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 240V/MB-1, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 240 Voltage, General Purpose, 3.0 Watts, Bulb Type Miniature, Average Bulb Life 3000 hr., 5 Lumens, Max. Overall Bulb Length 1-3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews