Miniature Lamp, 24NA, 3.0W, T2 3/4, 14V, PK10

LUMAPRO| Zoro #: G0753085| Mfr #: 2FLP8

$18.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 13/16"
High Output: No
Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753085 Mfr #: 2FLP8
Max. Overall Bulb Length: 13/16"High Output: No
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Glass Wedge (W2x4.6d)
Bulb Amps: 24mALumens: 20
Voltage: 14Watts: 3.0
Average Bulb Life: 1500 hr.For Enclosed Fixtures: No
Trade Number: 24NABulb Housing: Glass
Bulb Primary Application: General PurposeLight Appearance: No Rated Color Temp, Red
Item: Miniature Incandescent BulbBulb Shape: T2-3/4
Light Color: AmberCountry of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 24NA, Bulb Shape T2-3/4, Bulb Base Type Glass Wedge (W2x4.6d), 14 Voltage, General Purpose, 3.0 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 24mA Bulb Amps, Average Bulb Life 1500 hr., 20 Lumens, Incandescent, Light Color Amber, Package Quantity 10

Reviews