KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G1490946| Mfr #: 4VDY2

$1.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 24
Average Bulb Life: 10,000 hr.
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490946 Mfr #: 4VDY2
Voltage: 24Average Bulb Life: 10,000 hr.
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: IndicatorBulb Housing: Glass
Lumens: 11Trade Number: 24VMB-1
Max. Overall Bulb Length: 1-3/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: T3-1/4
Watts: 3.0For Enclosed Fixtures: No
Bulb Base Type: Miniature Bayonet (BA9s)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 24VMB-1, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, Indicator, 3.0 Watts, Bulb Type Miniature, Average Bulb Life 10,000 hr., 11 Lumens, Max. Overall Bulb Length 1-3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews