KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 2.6W, T3 1/4, 14V, PK10

LUMAPRO| Zoro #: G0560156| Mfr #: 3EHJ9

$13.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14
Average Bulb Life: 4000 hr.
Bulb Amps: 190mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560156 Mfr #: 3EHJ9
Voltage: 14Average Bulb Life: 4000 hr.
Bulb Amps: 190mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Instrument
Bulb Housing: GlassLumens: 13
Trade Number: PC161Max. Overall Bulb Length: 1-7/64"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: T3-1/4Watts: 2.6
For Enclosed Fixtures: NoBulb Base Type: Printed Circuit Socket
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 13/32"
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number PC161, Bulb Shape T3-1/4, Bulb Base Type Printed Circuit Socket, 14 Voltage, Instrument, 2.6 Watts, Bulb Type Miniature, 190mA Bulb Amps, Average Bulb Life 4000 hr., 13 Lumens, Max. Overall Bulb Length 1-7/64 In., Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews