PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Miniature Lamp, 27, 1.5W, G4 1/2, 4.9V, PK10

LUMAPRO| Zoro #: G1213265| Mfr #: 2FLV1

$6.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 4.9Bulb Primary Application: LanternHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1213265 Mfr #: 2FLV1
Voltage: 4.9Bulb Primary Application: Lantern
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 27
For Enclosed Fixtures: NoBulb Shape: G4-1/2
Light Bulb Dia.: 19/32"Lumens: 18
Item: Miniature Incandescent BulbIndoor/Outdoor Usage: Indoor Only
Watts: 1.5Bulb Base Type: Miniature Screw (E10)
Bulb Amps: 30mAMax. Overall Bulb Length: 1-1/16"
Average Bulb Life: 300 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 27, Bulb Shape G4-1/2, Bulb Base Type Miniature Screw (E10), 4.9 Voltage, Lantern, 1.5 Watts, Bulb Type Miniature, 30mA Bulb Amps, Average Bulb Life 300 hr., 18 Lumens, Incandescent, Package Quantity 10

Reviews