Miniature Lamp, 27W, 12.8V, PK10

LUMAPRO| Zoro #: G1605913| Mfr #: 3EHL8

$56.14 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12.8Bulb Primary Application: General PurposeHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605913 Mfr #: 3EHL8
Voltage: 12.8Bulb Primary Application: General Purpose
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 3157NALL
For Enclosed Fixtures: NoBulb Shape: S8
Lumens: 302/28Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 27
Bulb Base Type: Plastic Wedge Double Filament (W2.5x16q)Bulb Amps: 2100mA
Max. Overall Bulb Length: 2-3/32"Average Bulb Life: 2000/10,000 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 3157NALL, Bulb Shape S8, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), 12.8 Voltage, General Purpose, 27 Watts, Bulb Type Miniature, 2100mA Bulb Amps, Average Bulb Life 2000/10,000 hr., 302/28 Lumens, Incandescent, Package Quantity 10

Reviews