DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature Lamp, 2.7W, G3 1/2, 18V, PK10

LUMAPRO| Zoro #: G0489736| Mfr #: 3EHL1

$6.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 15/16"
Light Bulb Dia.: 7/16"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489736 Mfr #: 3EHL1
Max. Overall Bulb Length: 15/16"Light Bulb Dia.: 7/16"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Miniature Screw (E10)Bulb Amps: 150mA
Lumens: 19Voltage: 18
Watts: 2.7Average Bulb Life: 250 hr.
For Enclosed Fixtures: NoTrade Number: 1447
Bulb Housing: GlassBulb Primary Application: Toy
Item: Miniature Incandescent BulbBulb Shape: G3-1/2
Light Color: ClearCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1447, Bulb Shape G3-1/2, Bulb Base Type Miniature Screw (E10), 18 Voltage, Toy, 2.7 Watts, Bulb Type Miniature, 150mA Bulb Amps, Average Bulb Life 250 hr., 19 Lumens, Light Color Clear, Max. Overall Bulb Length 15/16 In., Light Bulb Dia. 7/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews