PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Miniature Lamp, 2825, 5.0W, T3 1/4, 12V, PK10

LUMAPRO| Zoro #: G2382475| Mfr #: 2FMX1

$9.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12Bulb Primary Application: General PurposeHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382475 Mfr #: 2FMX1
Voltage: 12Bulb Primary Application: General Purpose
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 2825
Light Color: ClearFor Enclosed Fixtures: No
Bulb Shape: T3-1/4Light Bulb Dia.: 13/32"
Lumens: 50Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 5.0
Bulb Base Type: Glass Wedge (W2.1x9.5d)Bulb Amps: 40mA
Max. Overall Bulb Length: 1-1/16"Average Bulb Life: 300 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 2825, Bulb Shape T3-1/4, Bulb Base Type Glass Wedge (W2.1x9.5d), 12 Voltage, General Purpose, 5.0 Watts, Bulb Type Miniature, 40mA Bulb Amps, Average Bulb Life 300 hr., 50 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews