SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 28PSB, 1.0W, T2, 28V, PK10

LUMAPRO| Zoro #: G2403466| Mfr #: 2EKU3

$24.02 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28Bulb Primary Application: TelephoneHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403466 Mfr #: 2EKU3
Voltage: 28Bulb Primary Application: Telephone
High Output: NoBulb Type: Miniature
Bulb Housing: GlassAverage Bulb Life: 5000 hr.
Light Color: ClearFor Enclosed Fixtures: No
Bulb Shape: T2Light Bulb Dia.: 5/8"
Item: Miniature Incandescent BulbIndoor/Outdoor Usage: Indoor Only
Watts: 1.0Bulb Base Type: Tel. Slide No. 5
Bulb Amps: 40mAMax. Overall Bulb Length: 1-7/64"
Trade Number: 28PSBStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 28PSB, Bulb Shape T2, Bulb Base Type Tel. Slide No. 5, 28 Voltage, Telephone, 1.0 Watts, Bulb Type Miniature, 40mA Bulb Amps, Average Bulb Life 5000 hr., Incandescent, Light Color Clear, Package Quantity 10

Reviews