Miniature Lamp, 293, 5.0W, G4 1/2, 14V, PK10

LUMAPRO| Zoro #: G1216092| Mfr #: 2EKV5

$7.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 1-1/16"Light Bulb Dia.: 9/16"High Output: No
Save 15%. Sign up for Z-mail.


Zoro #: G1216092 Mfr #: 2EKV5
Max. Overall Bulb Length: 1-1/16"Light Bulb Dia.: 9/16"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 320mA
Lumens: 25Voltage: 14
Watts: 5.0Average Bulb Life: 5000 hr.
For Enclosed Fixtures: NoTrade Number: 293
Bulb Housing: GlassBulb Primary Application: Indicator
Item: Miniature Incandescent BulbBulb Shape: G4-1/2
Light Color: ClearCountry of Origin (subject to change): China


Miniature Incandescent Bulb, Trade Number 293, Bulb Shape G4-1/2, Bulb Base Type Miniature Bayonet (BA9s), 14 Voltage, Indicator, 5.0 Watts, Bulb Type Miniature, 320mA Bulb Amps, Average Bulb Life 5000 hr., 25 Lumens, Incandescent, Light Color Clear, Package Quantity 10