SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 303, 8.4W, G6, 28V, PK10

LUMAPRO| Zoro #: G1090126| Mfr #: 2FLW6

$17.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28Bulb Primary Application: AircraftHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090126 Mfr #: 2FLW6
Voltage: 28Bulb Primary Application: Aircraft
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 303
Light Color: ClearFor Enclosed Fixtures: No
Bulb Shape: G6Light Bulb Dia.: 3/4"
Lumens: 75Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 8.4
Bulb Base Type: Single Contact Bayonet (BA15s)Bulb Amps: 30mA
Max. Overall Bulb Length: 1-7/16"Average Bulb Life: 500 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 303, Bulb Shape G6, Bulb Base Type Single Contact Bayonet (BA15s), 28 Voltage, Aircraft, 8.4 Watts, Bulb Type Miniature, 30mA Bulb Amps, Average Bulb Life 500 hr., 75 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews