Miniature Lamp, 304, 8.4W, G6, 28V, PK10

LUMAPRO| Zoro #: G2453211| Mfr #: 2FMC5

$17.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 1-7/16"Light Bulb Dia.: 19/32"High Output: No
Save 15%. Sign up for Z-mail.


Zoro #: G2453211 Mfr #: 2FMC5
Max. Overall Bulb Length: 1-7/16"Light Bulb Dia.: 19/32"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Double Contact Bayonet (BA15d)Bulb Amps: 30mA
Lumens: 75Voltage: 28
Watts: 8.4Average Bulb Life: 500 hr.
For Enclosed Fixtures: NoTrade Number: 304
Bulb Housing: GlassBulb Primary Application: Aircraft
Item: Miniature Incandescent BulbBulb Shape: G6
Light Color: ClearCountry of Origin (subject to change): China


Miniature Incandescent Bulb, Trade Number 304, Bulb Shape G6, Bulb Base Type Double Contact Bayonet (BA15d), 28 Voltage, Aircraft, 8.4 Watts, Bulb Type Miniature, 30mA Bulb Amps, Average Bulb Life 500 hr., 75 Lumens, Light Color Clear, Max. Overall Bulb Length 1-7/16 In., Light Bulb Dia. 19/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10