KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 305, 14W, S8, 28V, PK10

LUMAPRO| Zoro #: G1721151| Mfr #: 2FMB1

$27.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 189
Bulb Primary Application: Aircraft
For Enclosed Fixtures: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721151 Mfr #: 2FMB1
Lumens: 189Bulb Primary Application: Aircraft
For Enclosed Fixtures: NoHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyTrade Number: 305
Bulb Type: MiniatureBulb Amps: 510mA
Bulb Housing: GlassVoltage: 28
Bulb Base Type: Single Contact Bayonet (BA15s)Item: Miniature Incandescent Bulb
Watts: 14.0Average Bulb Life: 300 hr.
Bulb Shape: S8Standards: Meets 2012 Lighting Legislation Energy
Max. Overall Bulb Length: 2"Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 305, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 28 Voltage, Aircraft, 14.0 Watts, Bulb Type Miniature, 510mA Bulb Amps, Average Bulb Life 300 hr., 189 Lumens, Incandescent, Package Quantity 10

Reviews