BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Miniature Lamp, 307, 19W, S8, 28V, PK10

LUMAPRO| Zoro #: G1163653| Mfr #: 2FMB5

$27.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Watts: 19.0Bulb Base Type: Single Contact Bayonet (BA15s)For Enclosed Fixtures: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163653 Mfr #: 2FMB5
Watts: 19.0Bulb Base Type: Single Contact Bayonet (BA15s)
For Enclosed Fixtures: NoIndoor/Outdoor Usage: Indoor Only
Trade Number: 307High Output: No
Bulb Shape: S8Item: Miniature Incandescent Bulb
Lumens: 264Standards: Meets 2012 Lighting Legislation Energy
Bulb Amps: 670mALight Bulb Dia.: 19/32"
Bulb Housing: GlassVoltage: 28
Max. Overall Bulb Length: 2"Bulb Type: Miniature
Average Bulb Life: 300 hr.Bulb Primary Application: Aircraft
Light Color: ClearCountry of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 307, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 28 Voltage, Aircraft, 19.0 Watts, Bulb Type Miniature, 670mA Bulb Amps, Average Bulb Life 300 hr., 264 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews