Miniature Lamp, 308IF, 18W, S8, 28V, PK10

LUMAPRO| Zoro #: G1776582| Mfr #: 2EKV6

$41.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1776582 Mfr #: 2EKV6
Bulb Type: MiniatureHigh Output: No
For Enclosed Fixtures: NoBulb Base Type: Double Contact Bayonet (BA15d)
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyStandards: Meets 2012 Lighting Legislation Energy
Light Color: FrostedWatts: 18.0
Voltage: 28Trade Number: 308IF
Lumens: 264Bulb Shape: S8
Max. Overall Bulb Length: 2"Bulb Amps: 670mA
Light Bulb Dia.: 1"Bulb Primary Application: Aircraft
Average Bulb Life: 300 hr.Country of Origin (subject to change): Taiwan

Product Description

Miniature Incandescent Bulb, Trade Number 308IF, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 28 Voltage, Aircraft, 18.0 Watts, Bulb Type Miniature, 670mA Bulb Amps, Average Bulb Life 300 hr., 264 Lumens, Light Color Frosted, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10