Miniature Lamp, 330, 1.0W, T1 3/4, 14V, PK10

LUMAPRO| Zoro #: G2324113| Mfr #: 2FME7

$17.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5/8"
Light Bulb Dia.: 1/4"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324113 Mfr #: 2FME7
Max. Overall Bulb Length: 5/8"Light Bulb Dia.: 1/4"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Single Contact Midget FlangedBulb Amps: 80mA
Lumens: 6Voltage: 14
Watts: 1.0Average Bulb Life: 1500 hr.
For Enclosed Fixtures: NoTrade Number: 330
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T1-3/4Bulb Primary Application: Aircraft
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 330, Bulb Shape T1-3/4, Bulb Base Type Single Contact Midget Flanged, 14 Voltage, Aircraft, 1.0 Watts, Bulb Type Miniature, 80mA Bulb Amps, Average Bulb Life 1500 hr., 6 Lumens, Max. Overall Bulb Length 5/8 In., Light Bulb Dia. 1/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews