LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G0773227| Mfr #: 2FMH2

$18.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5/8"Light Bulb Dia.: 1/4"High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773227 Mfr #: 2FMH2
Max. Overall Bulb Length: 5/8"Light Bulb Dia.: 1/4"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Midget Grooved (S4S/8)Bulb Amps: 40mA
Lumens: 4Voltage: 28
Watts: 1.0Average Bulb Life: 4000 hr.
For Enclosed Fixtures: NoTrade Number: 334
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T1-3/4Bulb Primary Application: Aircraft
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 334, Bulb Shape T1-3/4, Bulb Base Type Midget Grooved (S4S/8), 28 Voltage, Aircraft, 1.0 Watts, Bulb Type Miniature, 40mA Bulb Amps, Average Bulb Life 4000 hr., 4 Lumens, Incandescent, Package Quantity 10

Reviews