KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G2164382| Mfr #: 2FMT8

$15.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 4000 hr.
Bulb Amps: 40mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2164382 Mfr #: 2FMT8
Voltage: 28Average Bulb Life: 4000 hr.
Bulb Amps: 40mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Indicator
Bulb Housing: GlassLumens: 4
Trade Number: 335Max. Overall Bulb Length: 23/32"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: T1-3/4Watts: 1.0
For Enclosed Fixtures: NoBulb Base Type: Midget Screw (E5)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 1/4"
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 335, Bulb Shape T1-3/4, Bulb Base Type Midget Screw (E5), 28 Voltage, Indicator, 1.0 Watts, Bulb Type Miniature, 40mA Bulb Amps, Average Bulb Life 4000 hr., 4 Lumens, Max. Overall Bulb Length 23/32 In., Light Bulb Dia. 1/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews