Lumapro
Miniature Lamp, 3496, 27W, T6, 12.8V
Mfr # 3496
Zoro # G0821371
$2.65
9% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T6
- Bulb Base Type Double Contact Index (BAY15d)
- Wattage Equivalency 8.26/25.2W INC
- Watts 8.26 W, 25.2 W
Explore More Products
- LUMAPRO Miniature Lamp, 7511-10PK, S8, 24V, PK10 7511-10PK
- LUMAPRO Miniature Lamp, 787, 10W, T2 1/4, 6V 787
- LUMAPRO Miniature Lamp, 313, 5.0W, T3 1/4, 28V, PK10 313-10PK
- LUMAPRO Miniature Lamp, 1889, 4.0W, T3 1/4, 14V, PK10 1889-10PK
- LUMAPRO Miniature Lamp, 6PSB, 0.8W, T2, 6V, PK10 6PSB-10PK
- LUMAPRO Miniature Lamp, 909, 4.0W, T5, 6V, PK10 909-10PK
- LUMAPRO Miniature Lamp, 105, 13W, B6, 12.8V, PK10 105-10PK
- LUMAPRO Miniature Lamp, 7507, 21W, S8, 12V, PK10 7507-10PK
- LUMAPRO Miniature Lamp, 4.8W, T3 1/4, 12V, PK10 6418-10PK
- GROTE Replacement Bulb, Round Shape, White 94851-4
- LUMILEDS Crystalvision Platinum Headlight 9007 9007CVPS2
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies