Miniature Lamp, 3497, 27W, T6, 12.8V

LUMAPRO| Zoro #: G1532806| Mfr #: 3EHN3

$3.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-57/64"Light Bulb Dia.: 3/4"High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532806 Mfr #: 3EHN3
Max. Overall Bulb Length: 1-57/64"Light Bulb Dia.: 3/4"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Single Contact Bayonet (BA15s)Bulb Amps: 2100mA
Lumens: 566Voltage: 12.8
Watts: 27Average Bulb Life: 600 hr.
For Enclosed Fixtures: NoTrade Number: 3497
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T6Bulb Primary Application: Automotive
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 3497, Bulb Shape T6, Bulb Base Type Single Contact Bayonet (BA15s), 12.8 Voltage, Automotive, 27 Watts, Bulb Type Miniature, 2100mA Bulb Amps, Average Bulb Life 600 hr., 566 Lumens, Incandescent

Reviews