Miniature Lamp, 36W, S11, 28V, PK10

LUMAPRO| Zoro #: G0834757| Mfr #: 2FMT7

$93.37 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-3/8"
Light Bulb Dia.: 3/4"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0834757 Mfr #: 2FMT7
Max. Overall Bulb Length: 2-3/8"Light Bulb Dia.: 3/4"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Double Contact Bayonet (BA15d)Bulb Amps: 1290mA
Lumens: 629Voltage: 28
Watts: 36Average Bulb Life: 300 hr.
For Enclosed Fixtures: NoTrade Number: 312
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: S11Bulb Primary Application: Aircraft
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 312, Bulb Shape S11, Bulb Base Type Double Contact Bayonet (BA15d), 28 Voltage, Aircraft, 36 Watts, Bulb Type Miniature, 1290mA Bulb Amps, Average Bulb Life 300 hr., 629 Lumens, Max. Overall Bulb Length 2-3/8 In., Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews