Miniature Lamp, 376, 1.6W, T1 3/4, 28V, PK10

LUMAPRO| Zoro #: G1822283| Mfr #: 2FMU3

$17.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 25,000 hr.
Bulb Amps: 60mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822283 Mfr #: 2FMU3
Voltage: 28Average Bulb Life: 25,000 hr.
Bulb Amps: 60mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
Bulb Housing: GlassLumens: 4
Trade Number: 376Max. Overall Bulb Length: 5/8"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: T1-3/4Watts: 1.6
For Enclosed Fixtures: NoBulb Base Type: Single Contact Midget Flanged
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 1/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 376, Bulb Shape T1-3/4, Bulb Base Type Single Contact Midget Flanged, 28 Voltage, General Purpose, 1.6 Watts, Bulb Type Miniature, 60mA Bulb Amps, Average Bulb Life 25,000 hr., 4 Lumens, Max. Overall Bulb Length 5/8 In., Light Bulb Dia. 1/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews