BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 1.3W, T1 3/4 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G1017265| Mfr #: 3EHK2

$16.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5/8"Bulb Amps: 200mABulb Base Type: Midget Grooved (S4S/8)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017265 Mfr #: 3EHK2
Max. Overall Bulb Length: 5/8"Bulb Amps: 200mA
Bulb Base Type: Midget Grooved (S4S/8)Voltage: 6.3
Bulb Housing: GlassTrade Number: 379
Bulb Shape: T1-3/4Bulb Type: Miniature
Watts: 1.3High Output: No
Indoor/Outdoor Usage: Indoor OnlyItem: Miniature Incandescent Bulb
Average Bulb Life: 20,000 hr.Bulb Primary Application: Indicator
For Enclosed Fixtures: NoLight Color: Clear
Standards: Meets 2012 Lighting Legislation EnergyLumens: 5
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 379, Bulb Shape T1-3/4, Bulb Base Type Midget Grooved (S4S/8), 6.3 Voltage, Indicator, 1.3 Watts, Bulb Type Miniature, 200mA Bulb Amps, Average Bulb Life 20,000 hr., 5 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews