BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Miniature Lamp, 385, 1.0W, T1 3/4, 28V, PK10

LUMAPRO| Zoro #: G2111934| Mfr #: 2FMH6

$22.58 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5/8"Bulb Amps: 40mABulb Base Type: Single Contact Midget Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2111934 Mfr #: 2FMH6
Max. Overall Bulb Length: 5/8"Bulb Amps: 40mA
Bulb Base Type: Single Contact Midget FlangedVoltage: 28
Bulb Housing: GlassTrade Number: 385
Bulb Shape: T1-3/4Light Bulb Dia.: 1/4"
Bulb Type: MiniatureWatts: 1.0
High Output: NoIndoor/Outdoor Usage: Indoor Only
Item: Miniature Incandescent BulbAverage Bulb Life: 10,000 hr.
Bulb Primary Application: IndicatorFor Enclosed Fixtures: No
Standards: Meets 2012 Lighting Legislation EnergyLumens: 14
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 385, Bulb Shape T1-3/4, Bulb Base Type Single Contact Midget Flanged, 28 Voltage, Indicator, 1.0 Watts, Bulb Type Miniature, 40mA Bulb Amps, Average Bulb Life 10,000 hr., 14 Lumens, Incandescent, Package Quantity 10

Reviews